MID-WEIGHT PANTS GREY 36-34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MID-WEIGHT PANTS GREY 36-34

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551336X34
  • Mfr. Model # P551336X34
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item PANTS
  • Colour Grey
  • Material Cotton
  • Fits Waist Size 36"
  • Fabric Weight 13 oz.
  • Inseam 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list