Skip Content
MID-WEIGHT PANTS GREY 36-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID-WEIGHT PANTS GREY 36-32

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551336X32
  • Mfr. Model # P551336X32
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Item PANTS
  • Colour Grey
  • Material Cotton
  • Fabric Weight 13 oz.
  • Inseam 32"
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list