Skip Content
MID-WEIGHT PANTS GREY 34-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID-WEIGHT PANTS GREY 34-32

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551334X32
  • Mfr. Model # P551334X32
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item PANTS
  • Colour Grey
  • Fabric Weight 13 oz.
  • Material Cotton
  • Inseam 32"
  • Fits Waist Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list