!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S MID-WEIGHT PANTS, MULTI-POCKET, GREY, WAIST 34 IN/INSEAM 30 IN, COTTON/POLYAMIDE

MEN'S MID-WEIGHT PANTS, MULTI-POCKET, GREY, WAIST 34 IN/INSEAM 30 IN, COTTON/POLYAMIDE

PROJOB

MEN'S MID-WEIGHT PANTS, MULTI-POCKET, GREY, WAIST 34 IN/INSEAM 30 IN, COTTON/POLYAMIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S MID-WEIGHT PANTS, MULTI-POCKET, GREY, WAIST 34 IN/INSEAM 30 IN, COTTON/POLYAMIDE

MEN'S MID-WEIGHT PANTS, MULTI-POCKET, GREY, WAIST 34 IN/INSEAM 30 IN, COTTON/POLYAMIDE

PROJOB

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LTGP551334X30
  • Mfr. Model # P551334X30
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This pair of men's, mid-weight pants are two-tone grey and feature multiple cargo and utility pockets, two D-rings, and two adjustable hammer holders. They are made of 70% polyamide and 30% cotton, with a fabric weight of 13 ounces. These pants fit a size 34-inch waist with an inseam length of 30 inches.

Technical Specs

  • Item Pants
  • Fabric Weight 13 oz.
  • Inseam 30"
  • Material Cotton
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list