Skip Content
MID-WEIGHT PANTS GREY 32-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID-WEIGHT PANTS GREY 32-32

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551332X32
  • Mfr. Model # P551332X32
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item PANTS
  • Colour Grey
  • Fabric Weight 13 oz.
  • Inseam 33"
  • Fits Waist Size 32"
  • Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list