Skip Content
MID-WEIGHT PANTS GREY 30-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID-WEIGHT PANTS GREY 30-32

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551330X32
  • Mfr. Model # P551330X32
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item PANTS
  • Colour Grey
  • Material Cotton
  • Fabric Weight 13 oz.
  • Fits Waist Size 30"
  • Inseam 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list