Skip Content
MID-WEIGHT PANTS GREY 30-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID-WEIGHT PANTS GREY 30-30

PROJOB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP551330X30
  • Mfr. Model # P551330X30
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item PANTS
  • Colour Grey
  • Inseam 30"
  • Fits Waist Size 30"
  • Material Cotton
  • Fabric Weight 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list