Skip Content
MID-SIZE 6-BOX SLIDE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MID-SIZE 6-BOX SLIDE RACK

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN54476
  • Mfr. Model # 54476
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.75 lbs

Technical Specs

  • Colour Metallic Gray
  • Overall Depth 11-3/4"
  • Features Boxes Not Included
  • Item Slide Rack
  • Finish Baked Enamel
  • Overall Height 16-3/8"
  • Overall Width 15-1/4"
  • Nominal Outside Width 15"
  • Nominal Outside Depth 11"
  • Primary Tool Box Color Gray
  • Nominal Outside Height 16"
  • Portable Tool Box Product Grouping Portable Tool Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list