Skip Content
MID CALF LIGHT CUSHION SOCKS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MID CALF LIGHT CUSHION SOCKS BLACK

DARN TOUGH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITX1480XXL-BLK
  • Mfr. Model # 1480XXL-BLK
  • UNSPSC # 53102402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Height Mid-Calf
  • Item Socks
  • Material Merino Wool
  • Sold As Pair
  • Size 2X-Large
  • Gender Men's
  • Fits Shoe Size 14+
  • Socks Primary Material Wool
  • Primary Sock Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list