Skip Content
MID CALF LIGHT CUSHION SOCKS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MID CALF LIGHT CUSHION SOCKS BLACK

DARN TOUGH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITX1480L-BLK
  • Mfr. Model # 1480L-BLK
  • UNSPSC # 53102402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Merino Wool
  • Colour Black
  • Item Socks
  • Height Mid-Calf
  • Size Large
  • Sold As Pair
  • Fits Shoe Size 10 - 12
  • Gender Men's
  • Primary Sock Color Black
  • Socks Primary Material Wool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list