MICROTORCH LOW PROFILE TABLE-TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MICROTORCH LOW PROFILE TABLE-TOP

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPMT30
  • Mfr. Model # MT30
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application Laboratory Applications, Heat Materials, Shrink Tubing, Terminate Specialty Connectors, Work With Silver Wire, Add Patina to Copper Jewelry, Pinpoint Torch and More
  • Includes Built in Refillable Metal Fuel Tank
  • Item Table-Top Microtorch
  • Characteristics Approx. Flame Temp. 2500 Degrees F
  • Fuel Butane
  • Flame Type Pinpoint or Wide
  • Ignitor Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list