!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROTORCH,2500 DEG F,BUTANE

MICROTORCH,2500 DEG F,BUTANE

WESTWARD

MICROTORCH,2500 DEG F,BUTANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROTORCH,2500 DEG F,BUTANE

MICROTORCH,2500 DEG F,BUTANE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW4UZZ7
  • Mfr. Model # 4UZZ7
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

Table top microtorch. Aluminum body. Auto-ignition. Gas and air controls. High BTU output. Table top butane microtorch, features large fuel tank for 90 minutes use on each filling. 2,500 Degrees F temperature rating. Stable wind-resistant flame and ergonomic grip. Includes built-in safety lock.

Technical Specs

  • Item Microtorch
  • Standards Meets CPSC Requirements
  • Application For Brazing, Soldering, Dental Repairs, Chefs Torch, Plumbing, Optometry Labs, Tool and Die Shops, Automotive and Truck Repairs, Industrial Maintenance, Electronic Repairs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list