Discontinued with Replacement
MICROSTANDARD - BLUE16IN X 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROSTANDARD - BLUE16IN X 16IN

MICROFIBRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5787447
  • Mfr. Model # 5787447
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
CLEANING CLOTH,BLUE,16" X 16",PK20

Your Price: NA

Technical Specs

  • Size 16" x 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list