Skip Content
Discontinued with Replacement
MICROSCOPES TM510 W/O MCRMTR HEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROSCOPES TM510 W/O MCRMTR HEADS

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT176-812A
  • Mfr. Model # 176-812A
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 702
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MICROSCOPE,LED,STEREO,8.3" X 13.5"

Price: NA

Product Details

The TM-505/510 is a compact micropscope series well suited for measuring dimensions and angles of machined metals. It can also be used to check the shape of screws and gears by attaching an optional reticle. Its compact body makes it ideal for use on shop-floors with limited space.

Technical Specs

  • Item Toolmakers Microscopes
  • Magnification Total 30X
  • Illumination Transmitted, Reflected
  • Power Supply 120 V AC, 50/60 Hz
  • Table Travel 4 X 2"
  • Eyepiece Protractor 360 deg.
  • Table Size 9.4 X 6"
  • Glass Stage Area 11 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list