Skip Content
Discontinued with Replacement
MICROSCOPES TM510 W/MICRMTR HEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROSCOPES TM510 W/MICRMTR HEADS

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT176-809A
  • Mfr. Model # 176-809A
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 702
  • Shipping Weight 20800.0 lbs
Suggested Replacement Product
MICROSCOPE,LED,10X - 200X,8.3" X 13.5"

Price: NA

Product Details

The TM-505/510 is a compact micropscope series well suited for measuring dimensions and angles of machined metals. It can also be used to check the shape of screws and gears by attaching an optional reticle. Its compact body makes it ideal for use on shop-floors with limited space.

Technical Specs

  • Item Toolmaker's - TM510
  • Features Micrometer heads for x-y measurement, protractor eyepiece, 2"x 4" stage travel, Stepless Transmitted/Reflected LED Illumination, 90 Deg cross hair reticle
  • Eyepiece Protractor Yes
  • Includes Ergonomic side handles for easy transport
  • Stand Type Pole
  • Light Source LED
  • Manufacturers Warranty Length 1 year
  • Working Distance 67mm
  • Base Dimensions 15.4"x7.3"x12.3" (HxWxD)
  • Maximum Magnification Capability 200X
  • Eyepiece Type Monocular
  • Optical Magnification 25X
  • Max Specimen Height 107.0mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list