MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y968
  • Mfr. Model # 35Y968
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs

Technical Specs

  • Includes Spare Fuses (1), Dust Cover, & Operation Manual & eyecups (2),Spare Lamp (1),Dispersion Filter,Blue Filter, Green Filter,
  • Item Microscope
  • Manufacturers Warranty Length 1 Year
  • Eyepiece Protractor Yes
  • Working Distance 12mm
  • Light Source Variable Quartz Halogen
  • Base Dimensions 5-1/2" x 5"
  • Maximum Magnification Capability 1000X
  • Eyepiece Type Binocular
  • Max Specimen Height 12.0mm
  • Optical Field of View 18mm
  • Optical Magnification 40X - 1000X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list