Skip Content
MICROSCOPE SLIDE,PREM,WHITE FROST,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROSCOPE SLIDE,PREM,WHITE FROST,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS20F851
  • Mfr. Model # 20F851
  • UNSPSC # 41122601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Green
  • Includes Colorfrost+
  • Size 75x25mm
  • Material White Glass
  • Item Microscope Slide
  • Thickness 1mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list