Skip Content
MICROSCOPE SLIDE,PINK,PK 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROSCOPE SLIDE,PINK,PK 72

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS20F853
  • Mfr. Model # 20F853
  • UNSPSC # 41122601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Yellow
  • Item Microscope Slide
  • Includes Colorfrost+
  • Material White Glass
  • Size 75x25mm
  • Thickness 1mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list