Skip Content
MICROSCOPE,4X,10X,100X MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROSCOPE,4X,10X,100X MAG

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y980
  • Mfr. Model # 35Y980
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.55 lbs

Technical Specs

  • Includes Spare Fuses and lamp (1), Dust Cover, Operation Manual & eyecups (2),Dispersion Filter,Blue/yellow/green filter
  • Item Microscope
  • Eyepiece Protractor Yes
  • Manufacturers Warranty Length 1 Year
  • Light Source Quartz Halogen
  • Base Dimensions 5-1/2" x 5"
  • Working Distance 12mm
  • Maximum Magnification Capability 1000X
  • Eyepiece Type Monocular
  • Optical Magnification 40X - 1000X
  • Optical Field of View 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list