MICROSCOPE,2X,4X MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROSCOPE,2X,4X MAG

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y972
  • Mfr. Model # 35Y972
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Includes No Fuses, Dust Cover, & Operation Manual & eyecups (2)
  • Item Microscope
  • Manufacturers Warranty Length 1 Year
  • Stand Type Fixed Arm,
  • Working Distance 27mm
  • Light Source LED
  • Eyepiece Protractor Yes
  • Maximum Magnification Capability 40X
  • Eyepiece Type Binocular
  • Optical Magnification 20X - 40X
  • Optical Field of View 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list