MICROPROCESSOR CALIBRATOR THERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MICROPROCESSOR CALIBRATOR THERM

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPRC20
  • Mfr. Model # PRC20
  • UNSPSC # 41113684
  • CATALOGUE PAGE # 1264
  • Shipping Weight 4.6 lbs

Product Details

Microprocessor thermocouple process calibrator. Displays output in terms of millivolts or F/C temperature based on built-in thermocouple tables. Five preset memory locations with commonly used temperature settings (source mode only). Includes calibration

Technical Specs

  • Accuracy +/-(0.05% + 1.8 Degrees F)
  • Includes Calibration Cable, Batteries, 100 - 240 V Universal AC Adapter, Carrying Case and Instructions
  • Item Handheld Temperature Calibrator
  • Powered By (6) AA Batteries or 100 - 240 V Universal AC Adapter
  • Display LCD
  • Calibration Certificate Optional
  • Source Voltage 55 mV DC
  • Thermocouple Temperature Range -58 - 2,498 Degrees F (Dependent on Thermocouple Type)
  • Thermocouple Type J, K, T, C, E, N, R, S
  • Voltage Measurement Range -10 mV - 60 mV DC
  • Measurement Functions Temperature and Voltage
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list