Skip Content
MICROPHONE,DYNAMIC,HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROPHONE,DYNAMIC,HANDHELD

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJR6
  • Mfr. Model # 2KJR6
  • UNSPSC # 52161520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Depth 2"
  • Connector Type XLR Male Connector
  • Height 7-1/2"
  • Item Handheld Microphone
  • Type Dynamic
  • Width 2"
  • Number of Connectors 3
  • Rows -
  • Requires -
  • Rack Units -
  • Standards FCC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list