Skip Content
MICROPETTE TWELVE-CHANNEL,5-50MU,AB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROPETTE TWELVE-CHANNEL,5-50MU,AB

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R819
  • Mfr. Model # 21R819
  • UNSPSC # 41121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Accuracy 50 1.00 %,25 1.50 %,5 3.00 %
  • Item Micropipettor
  • Colour Light Grey/Dark Blue
  • Material Acrylonitrile Butadiene Styrene
  • Channel 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list