Skip Content
MICROPETTE,SINGLE,0.1-2.5MU,ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROPETTE,SINGLE,0.1-2.5MU,ABS

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R792
  • Mfr. Model # 21R792
  • UNSPSC # 41121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Micropipettor
  • Material Acrylonitrile Butadiene Styrene
  • Accuracy 2.5Mmicron 2.50 %,1.25Mmicron 3.00 %,0.25Mmicron 12.00 %
  • Colour Light Grey/Dark Blue
  • Channel 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list