Skip Content
MICROPETTE PLUS,SINGLE,FIXED,10MU,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROPETTE PLUS,SINGLE,FIXED,10MU,P

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R832
  • Mfr. Model # 21R832
  • UNSPSC # 41121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Micropipettor Plus
  • Accuracy 0.8%
  • Colour Light Grey/Purple
  • Material Polycarbonate
  • Channel 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list