MICROPETTE PLUS,12 CHANNEL,0.5-10MU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROPETTE PLUS,12 CHANNEL,0.5-10MU

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R846
  • Mfr. Model # 21R846
  • UNSPSC # 41121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Micropipettor Plus
  • Accuracy 10 1.50 %,5 2.50 %,1 4.00 %
  • Material Polycarbonate
  • Colour Light Grey/Purple
  • Channel 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list