MICROMETER TORQUE WRENCH,40-200 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER TORQUE WRENCH,40-200 NM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P958
  • Mfr. Model # 12P958
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Accuracy +/- 4%
  • Item Micrometer Torque Wrench
  • Overall Length 16-5/16"
  • Rotation CW/CCW
  • Primary Scale Increments 1 Nm
  • Primary Scale Range 40 to 200 Nm
  • Setting Black for in. lbs., Gold for ft. lbs., and Blue for Nm
  • Visual/Audible Indicators Click
  • Torque Measurement Type Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list