Skip Content
MICROMETER TORQUE WRENCH,3/8DR,40 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER TORQUE WRENCH,3/8DR,40 I

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z373
  • Mfr. Model # 23Z373
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Material Steel And Plastic, Properly Torques Cable Shield Bond Connectors And Other Ground Connections
  • Drive Size 3/8"
  • Handle Plastic
  • Head Type Swivel
  • Overall Length 7"
  • Rotation 90 Degrees
  • Primary Scale Range 40 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Visual/Audible Indicators Click
  • Torque Measurement Type Inch-Pound
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Ratcheting Yes
  • Setting Preset
  • Min. Arc Swing 90 Degrees
  • Calibration Certificate Included No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list