MICROMETER TORQUE WRENCH,3/8DR,20-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MICROMETER TORQUE WRENCH,3/8DR,20-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAJ3
  • Mfr. Model # 6PAJ3
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 80
  • Shipping Weight 3.4 lbs

Product Details

Ratcheting tear shape head. Calibration certificate. Rotation CW. Accuracy +/-4% CW. Chrome vanadium material. Ratcheting angle: 12 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Plastic handle with push locking. Meets/exceeds ANSI B107.14. Includes case.

Technical Specs

  • Includes Molded Plastic Case
  • Accuracy +/-4% CW
  • Item Micrometer Torque Wrench
  • Material Chrome Vanadium
  • Drive Size 3/8"
  • Head Type Ratcheting, Tear Shape
  • Handle Plastic with Push Locking
  • Overall Length 16"
  • Rotation CW
  • Primary Scale Range 20 - 110 Nm
  • Primary Scale Increments 1 Nm
  • Visual/Audible Indicators Audible Click
  • Setting Automatic Reset After Set Torque Achieved
  • Torque Measurement Type Newton-Meter
  • Min. Number of Cycles 5000
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 32
  • Calibration Certificate Included Yes
  • Min. Arc Swing 12 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list