Discontinued with Replacement
MICROMETER TORQUE WRENCH,3/8DR,20-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER TORQUE WRENCH,3/8DR,20-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L425
  • Mfr. Model # 10L425
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 3.33 lbs
Suggested Replacement Product
TORQUE WRENCH,3/8DR,15-80 FT.-LB.

Your Price: NA

Product Details

Ratcheting head. Rotation CW. Accuracy +/-4% CW. Steel material. Includes, molded plastic case.

Technical Specs

  • Item Micrometer Torque Wrench
  • Includes Molded Plastic Case
  • Accuracy +/-4% CW
  • Drive Size 3/8"
  • Overall Length 16"
  • Handle Plastic with Push Locking
  • Material Chrome Vanadium
  • Head Type Ratcheting, Tear Shape
  • Rotation CW
  • Primary Scale Range 20 - 110 Nm
  • Secondary Scale Range 10 - 80 ft.-lbs.
  • Secondary Scale Increments 1 ft.-lbs.
  • Primary Scale Increments 1 Nm
  • Setting Automatic Reset After Set Torque Achieved
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Min. Arc Swing 12 Degrees
  • Number of Geared Teeth 32
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list