Skip Content
MICROMETER TORQUE WRENCH,15-75 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER TORQUE WRENCH,15-75 IN.

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P953
  • Mfr. Model # 12P953
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Overall Length 12-13/16"
  • Item Micrometer Torque Wrench
  • Accuracy +/- 4%
  • Rotation CW/CCW
  • Primary Scale Increments 1/2 ft.-lb.
  • Primary Scale Range 15 to 75 in.-lb.
  • Setting Black for in. lbs., Gold for ft. lbs., and Blue for Nm
  • Visual/Audible Indicators Click
  • Torque Measurement Type Inch-Pound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list