Skip Content
MICROMETER TORQUE WRENCH,1/4DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER TORQUE WRENCH,1/4DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4DA94
  • Mfr. Model # 4DA94
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 1.94 lbs

Product Details

Ratcheting head. Rotation CW. Accuracy +/-4% CW. Steel material. Includes, molded plastic case.

Technical Specs

  • Item Micrometer Torque Wrench
  • Includes Molded Plastic Case
  • Material Steel
  • Accuracy +/-4% CW
  • Drive Size 1/4"
  • Head Type Ratcheting
  • Overall Length 10-3/4"
  • Rotation CW
  • Primary Scale Range 20 - 200 in.-lbs.
  • Primary Scale Increments 1 in.-lbs.
  • Secondary Scale Range 2.3 - 23 Nm
  • Secondary Scale Increments 0.10 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Visual/Audible Indicators Audible Click
  • Number of Geared Teeth 24
  • Standards ANSI B107.4
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list