Skip Content
MICROMETER TORQUE WRENCH,1/2DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER TORQUE WRENCH,1/2DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4DA97
  • Mfr. Model # 4DA97
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 81
  • Shipping Weight 6.35 lbs

Product Details

Ratcheting head. Rotation CW. Accuracy +/-4% CW. Steel material. Includes, molded plastic case.

Technical Specs

  • Accuracy +/-4% CW
  • Item Micrometer Torque Wrench
  • Includes Molded Plastic Case
  • Material Steel
  • Drive Size 1/2"
  • Head Type Ratcheting
  • Primary Scale Increments 1 ft.-lbs.
  • Rotation CW
  • Overall Length 25"
  • Primary Scale Range 25 - 250 ft.-lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Secondary Scale Range 33.9 - 339 Nm
  • Secondary Scale Increments 1.25 Nm
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Visual/Audible Indicators Audible Click
  • Number of Geared Teeth 24
  • Standards ANSI B107.4
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list