MICROMETER TORQUE WRENCH,0-300 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER TORQUE WRENCH,0-300 IN.

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P936
  • Mfr. Model # 12P936
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Accuracy +/- 4%
  • Item Micrometer Torque Wrench
  • Overall Length 8-13/16"
  • Rotation CW/CCW
  • Primary Scale Range 0 to 300 in.-lb.
  • Setting Factory
  • Primary Scale Increments 2 in.-lb.
  • Secondary Scale Range 0 to 34 Nm
  • Visual/Audible Indicators Click
  • Torque Measurement Type Inch-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list