Skip Content
MICROMETER SET 0-6IN / .0001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER SET 0-6IN / .0001IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT103-907-40
  • Mfr. Model # 103-907-40
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 667
  • Shipping Weight 10.72 lbs

Product Details

Carbide faces. Ratchet stop or friction thimble for exact repetitive readings. Baked enamel finished frame. Clear graduations on satin chrome finish. Complete with fitted carrying case.

Technical Specs

  • Includes Includes 5 Standards
  • Range 0"- 6"
  • Item Outside Micrometer Set
  • Resolution (In./mm) 0.0001"
  • Resolution 0.0001"
  • Thimble Ratchet
  • Micrometers Included 1", 2", 3", 4", 5", 6"
  • SPC Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list