Skip Content
MICROMETER SCREW THRD COMPARATOR 0- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER SCREW THRD COMPARATOR 0-

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA760FL
  • Mfr. Model # 760FL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes Spanner Wrench, Case
  • Operation Electronic Digital
  • Item Screw Thread Comparator Micrometer
  • Features Conventional inch or Millimeter Graduations Standard, Quick and Easy Adjustment
  • Range 0 to 1"/0 to 25mm
  • Resolution 0.00005"/0.001mm
  • SPC Output Yes
  • Anvil Point
  • Spindle Point
  • Lock Nut Type Ring
  • Thimble Friction
  • Anvil Material Steel
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list