Skip Content
MICROMETER, OUTSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER, OUTSIDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU92
  • Mfr. Model # 4KU92
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 1.15 lbs

Product Details

Outside Micrometer, Range 2-3 In, Graduations 0.001 In, Thimble Type Ratchet Stop, Construction Steel, Carbide Face, Satin Chrome Plated Spindle, Hammertone Blue Baked Enamel Frame Finish, Microlap Anvil Finish, Graduations Microfine On Satin Chrome Finish, Clamp Positive Lever Locking, Includes Wrench, Fitted Case.

Technical Specs

  • SPC Output No
  • Range 2 - 3"
  • Thimble Ratchet
  • Includes Wrench, Fitted Case
  • Item Outside Micrometer
  • Resolution 0.0001"
  • Spindle Flat
  • Anvil Carbide, Flat
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list