Skip Content
MICROMETER OUTSIDE SATIN CHRM 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER OUTSIDE SATIN CHRM 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT101-113
  • Mfr. Model # 101-113
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 0.24 lbs

Product Details

Outside micrometer with a satin-finished chrome frame, tapered (on the anvil side) for hard-to-reach places. Carbide-tipped measuring faces. Range 0-1 inch, resolution 0.0001 inches and accuracy +/- 0.0001.

Technical Specs

  • Item Outside Micrometer
  • Features Satin-Chrome-Finished Frame, Tapered (on the Anvil Side) for Hard-To-Reach Places, with a Standard Bar Except for 0-1" Models, Supplied in Fitted Plastic Case
  • Includes Key Spanner, Fitted Carrying Case
  • Range 0' - 1"
  • Anvil Flat
  • Resolution 0.0001"
  • Lock Nut Type Clamp
  • Spindle Flat
  • Thimble Ratchet
  • Anvil Material Carbide
  • Spindle Material Carbide Tip
  • Rotating Spindle (Yes/No) Yes
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list