MICROMETER OUTSIDE 3-4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER OUTSIDE 3-4IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT103-180
  • Mfr. Model # 103-180
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 667
  • Shipping Weight 0.54 lbs

Product Details

Outside micrometer with carbide faces, locking clamp. Ratchet stop for exact repetitive readings. Backed enamel finished frame. Clear graduation on satin chrome finish. Complete with carrying case.

Technical Specs

  • Range 3" - 4"
  • Item Outside Micrometer
  • Resolution 0.001"
  • Features Hammertone-Green, Baked-Enamel-Finished Frame, Ratchet Stop for Exact Repetitive Readings, with a Standard Bar Except for 0-25mm Model
  • Includes Mic Standard, Key Spanner, Fitted Carrying Case
  • Lock Nut Type Clamp
  • Spindle Flat
  • Anvil Flat
  • Thimble Ratchet
  • Anvil Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Carbide Tip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list