Skip Content
MICROMETER OUTSIDE 3-4IN W/RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER OUTSIDE 3-4IN W/RATCHET

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA436.1RL4
  • Mfr. Model # 436.1RL4
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 667
  • Shipping Weight 1.25 lbs

Product Details

Advanced sleeve design with staggered lines and distinct figures for precise and easy readability. Combination ratchet and speeder for uniform pressure and quicker adjustment. Rigid steel frame ribbed for extra strength on sizes through 6 inches.

Technical Specs

  • Range 3 - 4"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list