Skip Content
MICROMETER OUTSIDE 2IN-3IN EDP 6424 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER OUTSIDE 2IN-3IN EDP 6424

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA733XFLZ3
  • Mfr. Model # 733XFLZ3
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Includes Spanner Wrench, Case
  • Spindle Flat
  • Item Electronic Digital Micrometer
  • SPC Output Yes
  • Anvil Flat
  • Thimble Friction
  • Lock Nut Type Lock Nut
  • Range 2 - 3"/50 - 75mm
  • Resolution 0.00005"/0.001mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list