MICROMETER OUTSIDE 2-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER OUTSIDE 2-3IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5LD53
  • Mfr. Model # 5LD53
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Outside micrometer has carbide tipped faces, ribbed and rigid one-piece frame, baked enamel finish frame, and a positive locking clamp. Range 2-3 inches, graduation 0.0001 inches.

Technical Specs

  • Item Micrometer
  • Thimble Ratchet
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list