Skip Content
MICROMETER OUTSIDE 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER OUTSIDE 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT295-253
  • Mfr. Model # 295-253
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Features Carbide Measuring Faces, Friction Thimble, Lock, Thermal Grips, Odometer Style Counter
  • Item Digital Micrometer
  • Includes Fitted Carrying Case
  • Range 0 - 1"
  • Anvil Spherical
  • Spindle Spherical
  • Thimble Ratchet
  • Resolution 0.0001
  • Anvil Material Carbide
  • Operation Digital
  • SPC Output No
  • Lock Nut Type Screw
  • Spindle Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • Certification Certificate of Inspection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list