Skip Content
MICROMETER OUTSIDE 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER OUTSIDE 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT101-105
  • Mfr. Model # 101-105
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Outside micrometer with a satin-finished chrome frame, tapered (on the anvil side) for hard-to-reach places. Carbide-tipped measuring faces. Range 0-1 inch, resolution 0.001 inches and accuracy +/- 0.0001.

Technical Specs

  • Features Carbide Measuring Faces, Satin Chrome Finish, Spindle Lock
  • Item Outside Micrometer
  • Includes Key Spanner, Fitted Carrying Case
  • Spindle Flat
  • Thimble Ratchet
  • Anvil Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list