Discontinued with Replacement
MICROMETER,INSIDE,2-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MICROMETER,INSIDE,2-12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU73
  • Mfr. Model # 6XU73
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 671
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
MICROMETER,INSIDE,2-12

Your Price: NA

Product Details

Inside micrometer, tubular, range 2-12 inch, graduations 0.001 inch, movement of screw 0.5 inch, number of measuring rods 5, number of gauges 1, quick zero adjustment on sleeve, anvil and spindle are hardened and precision group with microlap finish on ends, spindle thread hardened, group and lapped, microfine graduations on satin chrome, includes rods, adjustment wrenches and storage case.

Technical Specs

  • Number of Measuring Rods 5
  • Number of Gauges 1
  • Rod Type Tubular
  • Includes Rods, Adjustment Wrenches And Storage Case
  • Range 2" - 12"
  • Resolution 0.001"
  • Spindle Flat
  • Item Inside Micrometer
  • Anvil Flat/Curved
  • Lock Nut Type Positive
  • Thimble Plain
  • Movement of Screw 1/2"
  • Spindle Material Hardened Steel
  • Anvil Material Hardened Steel
  • SPC Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list