Skip Content
MICROMETER HEAD 0-1IN RANGE .001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER HEAD 0-1IN RANGE .001IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA263L
  • Mfr. Model # 263L
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Spanner
  • Item Micrometer Head
  • Features -
  • SPC Output -
  • Spindle Flat
  • Lock Nut Type Ring
  • Thimble None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list