!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL MICROMETER HEAD, 0 TO 1 IN/0 TO 25.4MM RANGE, +/-001 IN ACCURACY, INCH/METRIC

DIGITAL MICROMETER HEAD, 0 TO 1 IN/0 TO 25.4MM RANGE, +/-001 IN ACCURACY, INCH/METRIC

MITUTOYO

DIGITAL MICROMETER HEAD, 0 TO 1 IN/0 TO 25.4MM RANGE, +/-001 IN ACCURACY, INCH/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MICROMETER HEAD, 0 TO 1 IN/0 TO 25.4MM RANGE, +/-001 IN ACCURACY, INCH/METRIC

DIGITAL MICROMETER HEAD, 0 TO 1 IN/0 TO 25.4MM RANGE, +/-001 IN ACCURACY, INCH/METRIC

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $484.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTT350-351-30
  • Mfr. Model # 350-351-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 1988
  • Shipping Weight 0.661 lbs

Technical Specs

  • Item Digital Micrometre Head
  • Resolution 0.00005 in/0.001 mm
  • IP Rating IP65
  • Data Output Type Cable
  • Dimension Type Inch/Metric
  • Operation Type Digital
  • Spindle Shape Flat
  • Battery Size SR44
  • Case Type Plastic Case
  • Display Type LCD
  • Functions 2 Presets, Counting Value Composition Error, Function Lock, Inch/mm Conversion, Low Voltage Alarm
  • Includes Battery Yes
  • Long Form Calibration Certificate No
  • Maximum Measurement - mm 25.4 mm
  • Minimum Measurement - mm 0 mm
  • Spindle Material Carbide Tipped
  • Range 0 in to 1 in, 0 mm to 25.4 mm
  • Accuracy +/-0.0001 in
  • SPC Output Yes
  • Coolant Resistant Yes
  • Mounting Hub Diameter 18 mm
  • Rotating Spindle (Yes/No) Yes
  • Thimble Type Ratchet
  • Case Included Yes
  • Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663
  • Features Non-Rotating Device
  • Includes Key Spanner, Fitted Case, Battery
  • Lock Nut Type Lever
  • Maximum Measurement - Inch 1 in
  • Minimum Measurement - Inch 0 in
  • Spindle Diameter 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list