Skip Content
MICROMETER, ELECTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MICROMETER, ELECTR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU89
  • Mfr. Model # 4KU89
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 0.95 lbs

Product Details

Electronc Micrometer, Range 0 to 1 In/25 Millimeter, Resolution 0.00005 In/0.001 Millimeter, Thimble Type Friction, SPC Output, Display LCD, Controls Pushbutton, Preset Capability, ABS/INC Mode, Instant Inch/Millimeter Conversions, Finish Satin Chrome/High Impact Plastic, Includes Spanner Wrench, Fitted Case.

Technical Specs

  • Range 0" - 1"/25 mm
  • Thimble Friction
  • SPC Output Yes
  • Resolution 0.00005"/0.001mm
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list