Skip Content
MICROMETER DISC 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROMETER DISC 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT123-125
  • Mfr. Model # 123-125
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes Key Spanner, Fitted Carrying Case
  • Item Disk Micrometer
  • Features Enamel Finish, Spindle Lock
  • Range 0 - 1"
  • Spindle 0.79" Disk
  • Resolution 0.001
  • Anvil 0.79" Disk
  • Anvil Material Hardened Steel
  • Thimble Ratchet
  • Operation Vernier
  • Lock Nut Type Lever
  • SPC Output No
  • Certification Certificate of Inspection
  • Spindle Size 0.79"
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Hardened Steel
  • Anvil Size 0.79"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list