Skip Content
MICROMETER, DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROMETER, DIGITAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU88
  • Mfr. Model # 4KU88
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 1.15 lbs

Product Details

Digital/Mechanical Micrometer, Range 1 to 2 In, Resolution 0.0001 In, Thimble Type Ratchet, Digital Counter, Microfine Graduations on Satin Chrome, Carbide Tipped Measuring Faces, Positive Locking Nut on Spindle, Lock Nut Type Positive, Finish Satin Chrome, Includes Spanner Wrench, Fitted Case And Standard.

Technical Specs

  • SPC Output No
  • Range 1 - 2"
  • Thimble Ratchet
  • Item Digital Outside Micrometer
  • Includes Key Spanner, Fitted Carrying Case
  • Lock Nut Type Positive
  • Resolution 0.0001"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list